CIRCUIT BREAKER D 3POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER D 3POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24541
  • Mfr. Model # MG24541
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Circuit Protector
  • Max. AIR Rating 5 kA
  • Number of Poles 3
  • Curve Type D
  • Terminal Connection Screw Clamp
  • Standards UL 1077, CE, CSA
  • Amps 20
  • Depth 3.00"
  • Length 3.19"
  • Width 2.13"
  • Series C60N
  • Mounting DIN Rail
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • DC Voltage Rating 125 VDC
  • AC Voltage Rating 277/480 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list