Skip Content
CIRCUIT BREAKER D 2POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER D 2POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24527
  • Mfr. Model # MG24527
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Circuit Protector
  • Max. AIR Rating 5 kA
  • Number of Poles 2
  • Standards UL 1077, CE, CSA
  • Curve Type D
  • Terminal Connection Screw Clamp
  • Amps 32
  • Depth 3.00"
  • Length 3.19"
  • Mounting DIN Rail
  • Width 1.42"
  • Series C60N
  • Min. Wire Size 14 AWG
  • DC Voltage Rating 125 VDC
  • AC Voltage Rating 277/480 VAC
  • Trip Type Thermal Magnetic
  • Max. Wire Size 2 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list