Skip Content
CIRCUIT BREAKER,C CURVE,2A,3P,AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,C CURVE,2A,3P,AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V889
  • Mfr. Model # 33V889
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1298
  • Shipping Weight 1.05 lbs

Product Details

Circuit breaker, C curve, 3 phase, 2 Amp, 480 voltage, AC, miniature UL 489, magnetic trip, lug terminal connection, DIN-rail mounted, switch type handle.

Technical Specs

  • Depth 3"
  • Item Miniature Circuit Breaker
  • Length 4.01"
  • Number of Poles 3
  • Width 2.13"
  • Max. AIR Rating 10 kA
  • Frame Size 32A
  • Mounting DIN Rail
  • Terminal Connection Lug
  • Curve Type C
  • Standards UL 489: IEC 60947-2
  • Amps 2
  • Min. Wire Size 18 AWG
  • Max. Wire Size 2 AWG
  • Series NDB2T-63 C2/3 L
  • AC Voltage Rating 480 VAC
  • Trip Type Fixed Instantaneous
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list