!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER,C CURVE,25A,1P,AC/D

CIRCUIT BREAKER,C CURVE,25A,1P,AC/D

DAYTON

CIRCUIT BREAKER,C CURVE,25A,1P,AC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER,C CURVE,25A,1P,AC/D

CIRCUIT BREAKER,C CURVE,25A,1P,AC/D

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE33V942
  • Mfr. Model # 33V942
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • AC Voltage Rating 120 VAC
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Trip Type Fixed Instantaneous
  • Max. Wire Size 2
  • Width 0.71"
  • Frame Size 32A
  • Amps 25
  • Curve Type C
  • DC Voltage Rating 60 VDC
  • Phase 1
  • Series NDB2T-63 C25/1 L
  • Min. Wire Size 18
  • Length 4.01"
  • Depth 3"
  • Standards UL 489: IEC 60947-2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list