CIRCUIT BREAKER,C CURVE,20A,2P,AC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,C CURVE,20A,2P,AC/D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33V941
  • Mfr. Model # 33V941
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1298
  • Shipping Weight 0.7 lbs

Product Details

Circuit breaker, C curve, 2 phase, 20 Amp, 480 voltage, AC DC, miniature UL 489, magnetic trip, lug terminal connection, DIN-rail mounted, switch type handle.

Technical Specs

  • Length 4.01"
  • Depth 3"
  • Item Miniature Circuit Breaker
  • Number of Poles 2
  • Width 1.42"
  • Max. AIR Rating 10 kA
  • Mounting DIN Rail
  • Frame Size 32A
  • Curve Type C
  • Terminal Connection Lug
  • Amps 20
  • Standards UL 489: IEC 60947-2
  • Min. Wire Size 18 AWG
  • Max. Wire Size 2 AWG
  • Series NDB2T-63 C20/2 L
  • AC Voltage Rating 480 VAC
  • DC Voltage Rating 96 VDC
  • Trip Type Fixed Instantaneous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list