Skip Content
CIRCUIT BREAKER C 1POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER C 1POL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24437
  • Mfr. Model # MG24437
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Number of Poles 1
  • Item Circuit Protector
  • Max. AIR Rating 5 kA
  • Terminal Connection Screw Clamp
  • Curve Type C
  • Standards UL 1077, CE, CSA
  • Amps 32
  • Length 3.19"
  • Depth 3.00"
  • Width 0.71"
  • Series C60N
  • Mounting DIN Rail
  • Min. Wire Size 14 AWG
  • Max. Wire Size 2 AWG
  • AC Voltage Rating 277 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 65 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list