Skip Content
CIRCUIT BREAKER BOLT ON EDB 2P 45A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER BOLT ON EDB 2P 45A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEDB24045
  • Mfr. Model # EDB24045
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Number of Poles 2
  • Max. AIR Rating 18 kA
  • For Use With NF Panelboards
  • Item Circuit Breaker
  • Frame Size 125A/EDB
  • Terminal Connection Lug
  • Standards UL, CSA
  • Amps 45
  • Circuit Breaker Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list