Skip Content
CIRCUIT BREAKER BOLT ON EDB 1P 70A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER BOLT ON EDB 1P 70A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEDB14070
  • Mfr. Model # EDB14070
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • For Use With NF Panelboards
  • Number of Poles 1
  • Frame Size 70A/EDB
  • Item Circuit Breaker
  • Terminal Connection Lug
  • Max. AIR Rating 18 kA
  • Circuit Breaker Type Standard
  • Standards UL, CSA, CE
  • Amps 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list