Skip Content
CIRCUIT BREAKER BOLT-ON 1 POLE 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER BOLT-ON 1 POLE 15A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB115HID
  • Mfr. Model # QOB115HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Frame Size 100A/QO
  • Circuit Breaker Type High Intensity Discharge
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list