Skip Content
CIRCUIT BREAKER 90 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 90 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOU390
  • Mfr. Model # QOU390
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Phase 3
  • Number of Poles 3
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL, CSA, HACR
  • Amps 90
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 60 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list