Skip Content
CIRCUIT BREAKER 90 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 90 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA34090
  • Mfr. Model # FA34090
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Height 6"
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • High Amp Trip Setting 1,700
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • Mounting Plug in Panelboard
  • Low Amp Trip Setting 900
  • Phase Connection ABC
  • Series FA
  • Terminal Connection Lug
  • Amps 90
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Circuit Breaker Type Standard
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • AC Voltage Rating 480 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List