Skip Content
CIRCUIT BREAKER 90 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 90 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA32090
  • Mfr. Model # FA32090
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 6"
  • Item Circuit Breaker
  • Height 6"
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • Max. AIR Rating 10 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 1,700
  • Low Amp Trip Setting 900
  • Mounting Plug in Panelboard
  • Phase Connection ABC
  • Series FA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Amps 90
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list