CIRCUIT BREAKER,80A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,80A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHZ8
  • Mfr. Model # 6CHZ8
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With Not Specific
  • Item Circuit Breaker
  • Width 1.90"
  • Height 2.89"
  • Material of Construction Thermoplastic
  • Mounting Plug In
  • Series CB185
  • Terminal Connection Blade
  • Voltage 42
  • Interrupt Rating 3 kA @ 42 VDC
  • Standards SAE J1117
  • Amps 80
  • Depth 1.44"
  • Reset Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list