Skip Content
CIRCUIT BREAKER 80 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 80 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFH36080
  • Mfr. Model # FH36080
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 6"
  • Item Circuit Breaker
  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Number of Poles 3
  • Max. AIR Rating 18 kA
  • Width 4-1/2"
  • Phase 3
  • Frame Size 100A/FA
  • High Amp Trip Setting 1,450
  • Mounting Plug in Panelboard
  • Low Amp Trip Setting 800
  • Phase Connection ABC
  • Circuit Breaker Type High Interrupting Capacity
  • Series FH
  • Terminal Connection Lug
  • Amps 80
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list