Skip Content
CIRCUIT BREAKER 80 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 80 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL34080
  • Mfr. Model # FAL34080
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • Max. AIR Rating 18 kA
  • Phase 3
  • High Amp Trip Setting 1,450
  • Low Amp Trip Setting 800
  • Series FAL
  • Mounting Free Standing
  • Circuit Breaker Type Standard
  • Phase Connection ABC
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • Amps 80
  • AC Voltage Rating 480 VAC
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list