Skip Content
CIRCUIT BREAKER,70 AMP,2 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,70 AMP,2 POLE

WADSWORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F787
  • Mfr. Model # 15F787
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With Wadsworth Type A
  • Number of Poles 2
  • Circuit Breaker Type Residential
  • Amps 70
  • Depth 3.00"
  • Length 2.00"
  • Width 2.72"
  • Max. AIR Rating 10 kA
  • Series UBIA
  • Terminal Connection Lug
  • Standards UL Listed, ETL Listed
  • Min. Wire Size 10 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list