Skip Content
CIRCUIT BREAKER 70 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 70 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL32070
  • Mfr. Model # FAL32070
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • Height 6"
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • High Amp Trip Setting 1,450
  • Low Amp Trip Setting 800
  • Mounting Free Standing
  • Frame Size 100A/FA
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FAL
  • Circuit Breaker Type Standard
  • Amps 70
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • Min. Wire Size 14
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list