Skip Content
CIRCUIT BREAKER,60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,60A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHZ6
  • Mfr. Model # 6CHZ6
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Not Specific
  • Height 2.89"
  • Item Circuit Breaker
  • Mounting Plug In
  • Width 1.90"
  • Material of Construction Thermoplastic
  • Series CB185
  • Terminal Connection Blade
  • Voltage 42
  • Interrupt Rating 3 kA @ 42 VDC
  • Standards SAE J1117
  • Amps 60
  • Depth 1.44"
  • Reset Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list