Skip Content
CIRCUIT BREAKER 600A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 600A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLC36600
  • Mfr. Model # LC36600
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Circuit Breaker
  • Depth 5-27/32"
  • Height 11"
  • For Use With I-Line(R) Panelboards
  • Number of Poles 3
  • Phase 3
  • Width 6"
  • High Amp Trip Setting 4,200
  • Max. AIR Rating 35 kA
  • Frame Size 400A/LA
  • Low Amp Trip Setting 3,000
  • Mounting Plug in Panelboard
  • Terminal Connection Lug
  • Phase Connection ABC
  • Series LC
  • Standards UL, CSA
  • Circuit Breaker Type High Interrupting Capacity
  • Instantaneous Trip Adjustable
  • Amps 600
  • Min. Wire Size (2) 4/0
  • Trip Type Thermal Magnetic
  • Max. Wire Size 500 kcmil
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list