Skip Content
CIRCUIT BREAKER,60 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,60 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XC72
  • Mfr. Model # 3XC72
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Circuit Breaker
  • Phase 1
  • Number of Poles 1
  • Mounting Type #6-32 Thread
  • Switch Type Toggle
  • Terminal Connection 1/4-20 Stud
  • Curve Type -
  • Circuit Breaker Type Standard
  • Amps 60
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list