CIRCUIT BREAKER 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 60 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL32060
  • Mfr. Model # FAL32060
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Depth 4-1/2"
  • For Use With -
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • Max. AIR Rating 10 kA
  • Low Amp Trip Setting 800
  • High Amp Trip Setting 1,450
  • Phase Connection ABC
  • Mounting Free Standing
  • Series FAL
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 60
  • Instantaneous Trip Fixed
  • AC Voltage Rating 240 VAC
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list