Skip Content
CIRCUIT BREAKER 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 60 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA32060
  • Mfr. Model # FA32060
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Phase 3
  • Number of Poles 3
  • Width 4-1/2"
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • High Amp Trip Setting 1,450
  • Frame Size 100A/FA
  • Low Amp Trip Setting 800
  • Mounting Plug in Panelboard
  • Series FA
  • Phase Connection ABC
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Terminal Connection Lug
  • Min. Wire Size 14
  • Circuit Breaker Type Standard
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • Amps 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List