Skip Content
CIRCUIT BREAKER 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 50A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEGB34050
  • Mfr. Model # EGB34050
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • For Use With NF Panelboards
  • Number of Poles 3
  • Frame Size 125A/EGB
  • Terminal Connection Lug
  • Item Circuit Breaker
  • Max. AIR Rating 35 kA
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Amps 50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List