Skip Content
CIRCUIT BREAKER 50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER 50 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL36050
  • Mfr. Model # FAL36050
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Depth 4-1/2"
  • Height 6"
  • For Use With -
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • High Amp Trip Setting 850
  • Series FAL
  • Low Amp Trip Setting 400
  • Mounting Free Standing
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Phase Connection ABC
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 50
  • Max. Wire Size 1/0
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list