Skip Content
CIRCUIT BREAKER 50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 50 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL34050
  • Mfr. Model # FAL34050
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Depth 4-1/2"
  • For Use With -
  • Height 6"
  • Item Circuit Breaker
  • Phase 3
  • Number of Poles 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • Max. AIR Rating 18 kA
  • High Amp Trip Setting 850
  • Mounting Free Standing
  • Low Amp Trip Setting 400
  • Phase Connection ABC
  • Series FAL
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 50
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • Min. Wire Size 14
  • AC Voltage Rating 480 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list