Skip Content
CIRCUIT BREAKER 50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 50 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA36050
  • Mfr. Model # FA36050
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Depth 6"
  • Height 6"
  • Number of Poles 3
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • Low Amp Trip Setting 400
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 850
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FA
  • Amps 50
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 1/0
  • Min. Wire Size 14
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list