Skip Content
CIRCUIT BREAKER 45 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 45 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEDB34045
  • Mfr. Model # EDB34045
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With NF Panelboards
  • Number of Poles 3
  • Max. AIR Rating 18 kA
  • Terminal Connection Lug
  • Frame Size 125A/EDB
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list