Skip Content
CIRCUIT BREAKER,40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,40A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJC4
  • Mfr. Model # 6CJC4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 0.79"
  • For Use With Not Specific
  • Material of Construction Thermoplastic with Steel Metal Cover
  • Item Circuit Breaker
  • Height 1.24"
  • Mounting Plug In
  • Series CBC
  • Terminal Connection Blade
  • Voltage 14
  • Interrupt Rating 1.5 kA @ 14 VDC
  • Amps 40
  • Standards SAE J553
  • Depth 0.64"
  • Reset Type Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list