Skip Content
CIRCUIT BREAKER 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 400A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA36400
  • Mfr. Model # LA36400
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.85 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With I-Line(R) Panelboards
  • Number of Poles 3
  • Height 11"
  • Item Circuit Breaker
  • Width 6"
  • Phase 3
  • Frame Size 400A/LA
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 4,000
  • Phase Connection ABC
  • Series LA
  • Low Amp Trip Setting 2,000
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Amps 400
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • Instantaneous Trip Adjustable
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list