CIRCUIT BREAKER 40 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER 40 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL36040
  • Mfr. Model # FAL36040
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs
Compare

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Item Circuit Breaker
  • Number of Poles 3
  • Height 6"
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • High Amp Trip Setting 850
  • Mounting Free Standing
  • Series FAL
  • Low Amp Trip Setting 400
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 40
  • Min. Wire Size 14
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 1/0
  • Instantaneous Trip Fixed
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list