Skip Content
CIRCUIT BREAKER 40 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 40 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA34040
  • Mfr. Model # FA34040
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Number of Poles 3
  • Phase 3
  • Item Circuit Breaker
  • Width 4-1/2"
  • High Amp Trip Setting 850
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • Low Amp Trip Setting 400
  • Mounting Plug in Panelboard
  • Phase Connection ABC
  • Series FA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 40
  • Instantaneous Trip Fixed
  • DC Voltage Rating 250 VDC
  • Max. Wire Size 1/0
  • AC Voltage Rating 480 VAC
  • Min. Wire Size 14
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list