Skip Content
CIRCUIT BREAKER 40 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 40 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA32040
  • Mfr. Model # FA32040
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Height 6"
  • Number of Poles 3
  • Phase 3
  • Max. AIR Rating 10 kA
  • Width 4-1/2"
  • High Amp Trip Setting 850
  • Frame Size 100A/FA
  • Low Amp Trip Setting 400
  • Mounting Plug in Panelboard
  • Series FA
  • Phase Connection ABC
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 40
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • AC Voltage Rating 240 VAC
  • Instantaneous Trip Fixed
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list