Skip Content
CIRCUIT BREAKER,3POLE,80A,THQ,240V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,3POLE,80A,THQ,240V,

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXN9
  • Mfr. Model # 3HXN9
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 3
  • For Use With Power Mark Gold Load Centers and AQ Lighting Panels
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 80
  • Standards UL, CSA
  • Length 3.28"
  • Depth 2.38"
  • Width 3.00"
  • Series THQL
  • Min. Wire Size 6 AWG
  • AC Voltage Rating 240 VAC
  • Max. Wire Size 1/0 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list