CIRCUIT BREAKER,3POLE,30A,THQ,240V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,3POLE,30A,THQ,240V,

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXR1
  • Mfr. Model # 3HXR1
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • For Use With GE AQ Lighting Panels
  • Item Circuit Breaker
  • Number of Poles 3
  • Max. AIR Rating 22 kA
  • Frame Size THQ
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Amps 30
  • Circuit Breaker Type High Interrupting Capacity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list