Skip Content
CIRCUIT BREAKER,3POLE,100A,TEY,277/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,3POLE,100A,TEY,277/

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXE7
  • Mfr. Model # 3HXE7
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • For Use With GE AE Lighting Panels
  • Item Circuit Breaker
  • Number of Poles 3
  • Max. AIR Rating 14 kA
  • Terminal Connection Lug
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Frame Size TEY
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list