CIRCUIT BREAKER 3POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 3POL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDJGL36200
  • Mfr. Model # JGL36200
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Depth 3-7/16"
  • Height 7-1/2"
  • Item Circuit Breaker
  • For Use With -
  • Number of Poles 3
  • Phase 3
  • Width 4-1/8"
  • Frame Size 250A/JG
  • High Amp Trip Setting 2,000
  • Low Amp Trip Setting 1,000
  • Mounting Free Standing
  • Series JG
  • Phase Connection ABC
  • Amps 200
  • Circuit Breaker Type Standard
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Terminal Connection Line/Load Lug
  • Instantaneous Trip Adjustable
  • Min. Wire Size 3/0
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 350 kcmil
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list