Skip Content
CIRCUIT BREAKER,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,30A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJC3
  • Mfr. Model # 6CJC3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Not Specific
  • Item Circuit Breaker
  • Height 1.24"
  • Width 0.79"
  • Series CBC
  • Mounting Plug In
  • Material of Construction Thermoplastic with Steel Metal Cover
  • Terminal Connection Blade
  • Voltage 14
  • Interrupt Rating 1.5 kA @ 14 VDC
  • Amps 30
  • Standards SAE J553
  • Depth 0.64"
  • Reset Type Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list