Skip Content
CIRCUIT BREAKER,30 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,30 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XC73
  • Mfr. Model # 3XC73
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Circuit Breaker
  • Phase 1
  • Number of Poles 2
  • Mounting Type Panel, #6-32 Thread
  • Switch Type Toggle
  • Terminal Connection 10-32 Stud
  • Curve Type Medium
  • Circuit Breaker Type Magnetic
  • Amps 30
  • Standards UL Recognized/CSA Accepted
  • Depth 2.48"
  • Length 2.50"
  • Width 1.50"
  • Max. AIR Rating Not Rated
  • AIR @ 240VAC Not Rated
  • AIR @ 125VDC Not Rated
  • AIR @ 120VAC Not Rated
  • AIR @ 65VDC Not Rated
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 80 VDC
  • Max. Wire Size Not Specified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list