Skip Content
CIRCUIT BREAKER 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL34030
  • Mfr. Model # FAL34030
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Height 6"
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • Max. AIR Rating 18 kA
  • Width 4-1/2"
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Mounting Free Standing
  • Low Amp Trip Setting 275
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FAL
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 30
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 4
  • AC Voltage Rating 480 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list