Skip Content
CIRCUIT BREAKER 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL32030
  • Mfr. Model # FAL32030
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Height 6"
  • Depth 4-1/2"
  • For Use With -
  • Item Circuit Breaker
  • Phase 3
  • Number of Poles 3
  • Max. AIR Rating 10 kA
  • Frame Size 100A/FA
  • Low Amp Trip Setting 275
  • High Amp Trip Setting 600
  • Width 4-1/2"
  • Mounting Free Standing
  • Phase Connection ABC
  • Series FAL
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 30
  • Instantaneous Trip Fixed
  • AC Voltage Rating 240 VAC
  • Max. Wire Size 4
  • DC Voltage Rating 250 VDC
  • Min. Wire Size 14
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list