Skip Content
CIRCUIT BREAKER 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA34030
  • Mfr. Model # FA34030
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Item Circuit Breaker
  • Width 4-1/2"
  • Phase 3
  • Number of Poles 3
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Low Amp Trip Setting 275
  • Phase Connection ABC
  • Mounting Plug in Panelboard
  • Series FA
  • Terminal Connection Lug
  • Amps 30
  • Instantaneous Trip Fixed
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Min. Wire Size 14
  • Max. Wire Size 4
  • Circuit Breaker Type Standard
  • AC Voltage Rating 480 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list