Skip Content
CIRCUIT BREAKER 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA22030AC
  • Mfr. Model # FA22030AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Number of Poles 2
  • Height 6"
  • Phase 1
  • Width 3"
  • High Amp Trip Setting 600
  • Frame Size 100A/FA
  • Low Amp Trip Setting 275
  • Mounting Plug in Panelboard
  • Series FA
  • Max. AIR Rating 10 kA
  • Phase Connection AC
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Circuit Breaker Type Standard
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Amps 30
  • Max. Wire Size 4
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list