Skip Content
CIRCUIT BREAKER 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEDB34030
  • Mfr. Model # EDB34030
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With NF Panelboards
  • Item Circuit Breaker
  • Frame Size 125A/EDB
  • Number of Poles 3
  • Terminal Connection Lug
  • Max. AIR Rating 18 kA
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list