Skip Content
CIRCUIT BREAKER,2POLE,80A,THQ,120/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,2POLE,80A,THQ,120/2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AGG3
  • Mfr. Model # 3AGG3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Number of Poles 2
  • Item Circuit Breaker
  • For Use With Power Mark Gold Load Centers and AQ Lighting Panels
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 80
  • Depth 2.38"
  • Width 2.00"
  • Length 3.28"
  • Series THQL
  • Min. Wire Size 6 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 1/0 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list