Skip Content
CIRCUIT BREAKER,2POLE,60A,THQ,120/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,2POLE,60A,THQ,120/2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXV7
  • Mfr. Model # 3HXV7
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With GE AQ Lighting Panels
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Frame Size THQ
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Amps 60
  • Terminal Connection Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list