Skip Content
CIRCUIT BREAKER,2POLE,25A,THQ,120/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,2POLE,25A,THQ,120/2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXU8
  • Mfr. Model # 3HXU8
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With GE AQ Lighting Panels
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • Frame Size THQ
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list