CIRCUIT BREAKER,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,20A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJD3
  • Mfr. Model # 6CJD3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Ring Terminals
  • Item Circuit Breaker
  • Material of Construction Thermoplastic
  • Width 1.56"
  • Height 1.27"
  • Mounting Plug In
  • Series CBP-BA
  • Terminal Connection Blade
  • Voltage 14
  • Interrupt Rating 1.5 kA @ 14 VDC
  • Amps 20
  • Depth 0.69"
  • Reset Type Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list