Skip Content
CIRCUIT BREAKER 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 20A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA26020BC
  • Mfr. Model # FA26020BC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Number of Poles 2
  • Height 6"
  • Item Circuit Breaker
  • Frame Size 100A/FA
  • Phase 1
  • Max. AIR Rating 14 kA
  • Width 3"
  • High Amp Trip Setting 600
  • Mounting Plug in Panelboard
  • Phase Connection BC
  • Low Amp Trip Setting 275
  • Series FA
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 20
  • Instantaneous Trip Fixed
  • Max. Wire Size 4
  • Min. Wire Size 14
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list