CIRCUIT BREAKER,20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,20 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XC68
  • Mfr. Model # 3XC68
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Poles 2
  • Item Circuit Breaker
  • Phase 1
  • Mounting Type #6-32 Thread
  • Switch Type Toggle
  • Terminal Connection 1/4" Tab
  • Circuit Breaker Type Standard
  • Amps 20
  • Standards VDE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list