Skip Content
CIRCUIT BREAKER 20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 20 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFH36020
  • Mfr. Model # FH36020
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Max. AIR Rating 18 kA
  • Width 4-1/2"
  • High Amp Trip Setting 600
  • Low Amp Trip Setting 275
  • Mounting Plug in Panelboard
  • Frame Size 100A/FA
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FH
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • Amps 20
  • Min. Wire Size 14
  • Max. Wire Size 4
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list